Shop All Mounted Points
Norton Abrasives
Gemini Vitrified Mounted Point, 3/8 x 1in, 60G
Mfr # 61463624519
Zoro # G2886107
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape W178
- Diameter 3/8 in
- Thickness 1 in
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463624519
- Zoro # G2886107
- UPC # 614636245195
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 3/8 in |
Abrasive Shank Size | 1/8 in |
Spindle Dia. | 1/8 in |
Overall Dia. | 3/8 in |
Shank Dia. | 1/8 in |
Details
Item | Vitrified Mounted Point |
Shape | W178 |
Thickness | 1 in |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Abrasive Shank Type | 1/8" |
Series | J2 |
Max. RPM | 26,250 RPM |
Operating Speed - Maximum | 26,250 RPM |
Bond Type | Vitrified |
Overall Thickness | 1 in |
Compatible Tool Type | Die Grinder, Straight Grinder |
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 3/8 in, Overall Thickness 1 in, Shank Dia. 1/8 in, Grit 60, Shape W178, Operating Speed - Maximum 26,250 RPM, Grade Medium, Compatible Tool Type Die Grinder, Straight Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 4-1/2" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (22620)
- MIRKA Grip Disc, 5", P150, PK50 (23-612-150)
- MERIT Cartridge Roll, 60 Grit, 1/2" Dia. (08834180350)
- PFERD 2" x .045" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69211)
- NORTON ABRASIVES Vitrified Mounted Point, 5/16 x1/2in, 60G (61463624511)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1-5/8 In, Shape A36 (69083149146)
- NORTON ABRASIVES Resin Mounted Point, 3/4 x 2-1/2in, 30G (61463616458)
- NORTON ABRASIVES Vitrified Mounted Point, 1/8 x1/4in, 60G (61463624488)
- NORTON ABRASIVES Resin Mounted Point, 1in x 1in, 30G (61463617521)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/4 x 3/4in, 60G (61463624395)
- UNITED ABRASIVES/SAIT Mounted PointW2221x2x14A60RPK10 (27340)
- Norton Abrasives Mounted Points