Shop All Mounted Points
Norton Abrasives
Gemini Vitrified Mounted Point, 3/8 x 1/2in, 60G
Mfr # 61463624479
Zoro # G2628123
original price:
$1.69
11% off
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Thickness 1/2 in
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 61463624479
- Zoro # G2628123
- UPC # 614636244792
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 3/8 in |
Spindle Dia. | 1/8 in |
Abrasive Shank Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Dia. | 3/8 in |
Shank Length | 1 1/2 in |
Details
Item | Vitrified Mounted Point |
Shape | B132 |
Thickness | 1/2 in |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Abrasive Shank Type | 1/8" |
Series | Gemini |
Max. RPM | 45,370 RPM |
Compatible Tool Type | Die Grinder, Straight Grinder |
Operating Speed - Maximum | 45,370 RPM |
Overall Thickness | 1/2 in |
Bond Type | Vitrified |
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 3/8 in, Overall Thickness 1/2 in, Shank Dia. 1/8 in, Grit 60, Shape B132, Shank Length 1 1/2 in, Specification 38A60-P, Operating Speed - Maximum 45,370 RPM, Series Gemini, Grade Medium, Compatible Tool Type Die Grinder, Straight Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 1/4 Carat X 7/16 X 3" Single Point Diamond Dresser (3903-0042)
- DYNABRADE Non-Vacuum, Dsc Pad, 5" dia. (56157)
- VSM Abrasive Belt, 60 Grit, SC, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Silicon Carbide, Black (41682)
- DYNABRADE Sanding Belt, 1-1/2" W, 30" L, Non-Woven, Coarse (79528)
- NORTON ABRASIVES VitrifiedMountedPoint, 3/8 x 1/2in, 60G (61463624517)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 5/8in, 60G (61463624397)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x 3/4in, 60G (61463624412)
- NORTON ABRASIVES Vitrified Mounted Point, 3/16 x1/4in, 60G (61463624495)
- NORTON ABRASIVES Resin Mounted Point, 1 x 2-3/4in, 30G (61463616460)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x1/2in, 60G (61463624525)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A3, 1"x2 3/4"x1/4" A3, 6-gr (12D013)
- Norton Abrasives Mounted Points