Shop All Mounted Points
Norton Abrasives
Gemini Vitrified Mounted Point, 3/16in, 60G
Mfr # 61463624472
Zoro # G2616826
product price: $1.39
/ea
Sold in multiples of 5 for $6.95
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape B123
- Diameter 3/16 in
- Thickness Ball
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463624472
- Zoro # G2616826
- UPC # 614636244723
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 3/16 in |
Spindle Dia. | 1/8 in |
Abrasive Shank Size | 1/8 in |
Shank Dia. | 1/8 in |
Shank Length | 1 1/2 in |
Overall Dia. | 3/16 in |
Details
Item | Vitrified Mounted Point |
Shape | B123 |
Thickness | Ball |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Abrasive Shank Type | 1/8" |
Series | Gemini 38A |
Max. RPM | 104,250 RPM |
Operating Speed - Maximum | 84,720 RPM |
Overall Thickness | 3/16 in |
Primary Material Application | Carbon Steel |
Bond Type | Vitrified |
Compatible Tool Type | Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills |
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 3/16 in, Overall Thickness 3/16 in, Shank Dia. 1/8 in, Grit 60, Shape B123, Primary Material Application Carbon Steel, Shank Length 1 1/2 in, Specification 38A M, Operating Speed - Maximum 84,720 RPM, Series Gemini 38A, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Plastic Adapter, 5/8" to 1/2" Arbor Hole (4402)
- CONTINENTAL ABRASIVES 2" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A060)
- DMT Hone Kit, Diamond, 2-1/2in. (D2K)
- 3M CUBITRON Quick Change Disc, Extra Coarse, PK50 (7010326789)
- NORTON ABRASIVES Resin Mounted Point, 1 x 2in, 30G (61463616476)
- NORTON ABRASIVES VitrifiedMountedPoint, 1/2 x 1/2in, 60G (61463624475)
- NORTON ABRASIVES Vitrified Mounted Point, 3/4 x 1in, 60G (61463624394)
- NORTON ABRASIVES Mounted Point, Dia. 7/8 In, Shape A11 (69083149141)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/2 x 1/2in, 60G (61463624585)
- NORTON ABRASIVES 7/8 X 2 X 1/4 IN. NORZON RESIN BOND MOUNTED POINT A11 NZ242-UBXR1 24 GRIT, 5PK (61463616463)
- NORTON ABRASIVES Mounted Point, Dia. 11/16 In, Shape A12 (61463677679)
- Norton Abrasives Mounted Points