Shop All Mounted Points
Norton Abrasives
Gemini Vitrified Mounted Point, 1/2 x 3/4in, 60G, Grit: 60
Mfr # 61463624528
Zoro # G3432825
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape W186
- Diameter 1/2 in
- Thickness 3/4 in
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463624528
- Zoro # G3432825
- UPC # 614636245287
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 1/2 in |
Abrasive Shank Size | 1/4 in |
Spindle Dia. | 1/4 in |
Shank Length | 1 1/2 in |
Overall Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Details
Item | Vitrified Mounted Point |
Shape | W186 |
Thickness | 3/4 in |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Abrasive Shank Type | 1/4" |
Series | Gemini |
Max. RPM | 51,000 RPM |
Overall Thickness | 3/4 in |
Compatible Tool Type | Die Grinder, Straight Grinder |
Bond Type | Vitrified |
Operating Speed - Maximum | 51,000 RPM |
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 1/2 in, Overall Thickness 3/4 in, Shank Dia. 1/4 in, Grit 60, Shape W186, Shank Length 1 1/2 in, Specification 38A60-P, Operating Speed - Maximum 51,000 RPM, Series Gemini, Grade Medium, Compatible Tool Type Die Grinder, Straight Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, Zirc, 4 x 54", PK10, Coated, 4" W, 54" L, 36 Grit, Very Coarse, Zirconia, Blue (80404)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in dia, PK50 (63642506236)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D Long Length, SD-3L6, 3/8 (10687)
- ZORO SELECT Replacement Grinding Wheel, For CS-BWM (CS-BWM018)
- NORTON ABRASIVES VitrifiedMountedPoint, 5/16 x 5/8in, 60G (61463624423)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1in, 60G (61463624392)
- NORTON ABRASIVES Mounted Contour Tool, 1/4In, 100 (66260395446)
- NORTON ABRASIVES VitrifiedMountedPoint, 5/8 x 2in, 30G (61463616468)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-5/8 x 3/8in, 60G (61463624404)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x1-1/2in, 60G (61463624530)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 6am (07U103)
- Norton Abrasives Mounted Points