Shop All Mounted Points
Norton Abrasives
Gemini Vitrified Mounted Point, 1/2 x 2in, 60G
Mfr # 61463624531
Zoro # G2544771
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape W189
- Diameter 1/2 in
- Thickness 2 in
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463624531
- Zoro # G2544771
- UPC # 614636245317
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 1/2 in |
Abrasive Shank Size | 1/4 in |
Spindle Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Shank Length | 1 1/2 in |
Overall Dia. | 1/2 in |
Details
Item | Vitrified Mounted Point |
Shape | W189 |
Thickness | 2 in |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Abrasive Shank Type | 1/4" |
Max. RPM | 24,000 RPM |
Series | Gemini 38A |
Operating Speed - Maximum | 26,830 RPM |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills |
Overall Thickness | 2 in |
Bond Type | Vitrified |
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 1/2 in, Overall Thickness 2 in, Shank Dia. 1/4 in, Grit 60, Shape W189, Primary Material Application Carbon Steel, Shank Length 1 1/2 in, Specification 38A M, Operating Speed - Maximum 26,830 RPM, Series Gemini 38A, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Ceramic Nozzle Kit (40061)
- DIABLO 4-1/2" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST0450)
- MASTERCUT TOOL 3/32x.070x1/8x2 Ball Doublecut, PowerA (SD-41L2DC-1)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Med, AlO (7000000719)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 2 x 1in, 60G (61463624592)
- NORTON ABRASIVES Vitrified Mounted Point, 3/8 x3/8in, 60G (61463624516)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/8 x 3/8in, 60G (61463624451)
- NORTON ABRASIVES Vitrified Mounted Pt Kit, Ceramic, 80G (69083147810)
- NORTON ABRASIVES 7/8 X 2 X 1/4 IN. NORZON RESIN BOND MOUNTED POINT A11 NZ242-UBXR1 24 GRIT, 5PK (61463616463)
- NORTON ABRASIVES Vitrified Mounted Point, 5/16 x1/2in, 60G (61463624511)
- NORTON ABRASIVES Gemini Mounted Point, Dia. 3/4 In, Shape W200 (61463624544)
- Norton Abrasives Mounted Points