Shop All Mounted Points
Norton Abrasives
Gemini Vitrified Mounted Point, 1 x 1in, 60G
Mfr # 61463624392
Zoro # G3194965
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Thickness 1 in
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463624392
- Zoro # G3194965
- UPC # 614636243924
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 1 in |
Spindle Dia. | 1/4 in |
Abrasive Shank Size | 1/4 in |
Shank Dia. | 1/4 in |
Shank Length | 1 1/2 in |
Overall Dia. | 1 in |
Details
Item | Vitrified Mounted Point |
Shape | A21 |
Thickness | 1 in |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Abrasive Shank Type | 1/4" |
Max. RPM | 34,500 RPM |
Series | Gemini 38A |
Compatible Tool Type | Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills |
Overall Thickness | 1 in |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 35,510 RPM |
Bond Type | Vitrified |
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 1 in, Overall Thickness 1 in, Shank Dia. 1/4 in, Grit 60, Shape A21, Primary Material Application Carbon Steel, Shank Length 1 1/2 in, Specification 38A M, Operating Speed - Maximum 35,510 RPM, Series Gemini 38A, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cut Off Wheel Mandrel (1F544)
- 3M Hook-and-Loop Disc BU Pad, 4D (914)
- FLEX-HONE TOOL GBD712LA FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 1000/1200 Grit, Levigated Alumina (LA) (GBD712LA)
- DYNABRADE Soft Platen Pad, 5 pcs. (11604)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1in, 60 G, Shape: A38 (61463624406)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1in, 60 G, Shape: W220 (61463624566)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1/2 In, Shape W189 (61463677683)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1 In, Shape A25 (61463677680)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 11/16 x7/8in, 60G (61463624390)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/8 x 5/16in, 60G (61463624416)
- PFERD B54 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 100 Grit STEEL EDGE (32408)
- Norton Abrasives Mounted Points