Shop All Mounted Points
Norton Abrasives
Gemini Vitrified Mounted Point, 1-1/2x3/8in, 60G
Mfr # 61463624402
Zoro # G3344677
product price: $1.20
/ea
Sold in multiples of 5 for $6.00
$6.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape A34
- Diameter 1 1/2 in
- Thickness 3/8 in
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463624402
- Zoro # G3344677
- UPC # 614636244020
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 1 1/2 in |
Abrasive Shank Size | 1/4 in |
Spindle Dia. | 1/4 in |
Overall Dia. | 1 1/2 in |
Details
Item | Vitrified Mounted Point |
Shape | A34 |
Thickness | 3/8 in |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Series | M4A |
Max. RPM | 25,470 RPM |
Abrasive Shank Type | 1/4" |
Shop By | Closeouts |
Overall Thickness | 3/8 in |
Operating Speed - Maximum | 25,470 RPM |
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 1 1/2 in, Overall Thickness 3/8 in, Grit 60, Shape A34, Operating Speed - Maximum 25,470 RPM, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Die Grinder Mandrels - Combo Pack - 1/4" Shank - 1/4" and 3/8" Arbor Hole, 3/4" Flange (69028)
- BOSCH Abrasive Cut-Off Wheel, 60 Grit, Thickness: 0.062 in (DBX4543S)
- MERIT Spiral Band, 1 x 1in, 36G (08834193746)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 80 Grit (30538)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 1-1/8in, 60G (61463624382)
- NORTON ABRASIVES Vitrified Mounted Point, 3/16 x1/4in, 60G (61463624495)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 7/8 x 2in, 36G (61463624384)
- NORTON ABRASIVES Vitrified Mounted Point, 1/4 x1/2in, 60G (61463624504)
- NORTON ABRASIVES VitrifiedMountedPoint, 1/4 x1-1/16in, 60G (61463624391)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x1/2in, 60G (61463624525)
- CENTURY DRILL & TOOL Mounted Grinding Point, A14 (75203)
- Norton Abrasives Mounted Points