Shop All Cut-Off Wheels
Norton Abrasives
Gemini RightCut INOX/SS A AO Type 01/41 Right Angle Cut-Off Wheel
Mfr # 66252841997
Zoro # G4429350
original price:
$4.00
12% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252841997
- Zoro # G4429350
- UPC # 662528419971
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Gemini RightCut INOX/SS |
Thickness | 0.045 in |
Max. RPM | 13,580 RPM |
Diamond Knockout | No |
Application | Metal Cutting |
Item | Abrasive Cut-Off Wheel |
Grit | 36 |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 1 |
Maximum Operating Speed | 13,580 RPM |
Overall Thickness | 0.045 in |
Reinforced Status | Reinforced |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Stainless Steel, Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series Gemini RightCut INOX/SS, Wheel Type Type 1, Maximum Operating Speed 13,580 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 3" 80 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3080)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Hook & Loop Grit #180 (M-175649)
- 3M Square/Cross Pad Mandrel 14308, 1/4 in 1/4-20 External, 1/pk (14308)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x.045in, Type 1A (75523)
- NORTON ABRASIVES Cutoff Wheels (66253043014)
- NORTON ABRASIVES CutOff Whl, Vortex, 14"x1/8"x20mm, 5400rpm (66243578262)
- NORTON ABRASIVES CutOff Whl, 57A601-PB25, 7"x.035"x1-1/4" (66252922988)
- NORTON ABRASIVES Cutoff Wheels (66252840001)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 8"x.060"x1/2" (66253043009)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, Type 27, 5" dia. (66252838457)
- CGW ABRASIVES CutOff Whl, 20x5/32x1, Stationary (70108)
- Norton Abrasives Cut-Off Wheels