Shop All Mounted Points
Norton Abrasives
Gemini Mounted Point, Dia. 3/4 In, Shape W200
Mfr # 61463624544
Zoro # G4356667
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape W200
- Diameter 3/4 in
- Thickness 1/8 in
- Abrasive Material Aluminum Oxide
- Grit 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463624544
- Zoro # G4356667
- UPC # 614636245447
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 3/4 in |
Spindle Dia. | 1/8 in |
Abrasive Shank Size | 1/8 in |
Overall Dia. | 3/4 in |
Shank Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Details
Item | Vitrified Mounted Point |
Shape | W200 |
Thickness | 1/8 in |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 90 |
Max. RPM | 50,930 RPM |
Abrasive Shank Type | 1/8" |
Series | Gemini |
Bond Type | Vitrified |
Compatible Tool Type | Die Grinder, Straight Grinder |
Operating Speed - Maximum | 50,930 RPM |
Overall Thickness | 1/8 in |
Description
Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 3/4 in, Overall Thickness 1/8 in, Shank Dia. 1/8 in, Grit 90, Shape W200, Shank Length 1 1/2 in, Specification 38A90-Q, Operating Speed - Maximum 50,930 RPM, Series Gemini, Grade Fine, Compatible Tool Type Die Grinder, Straight Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 40 Grit (7100104939)
- PFERD Carbide Bur - Cylind. (Radius End), MICRO Cut - 1/4" x 5/8" x 1/4" Shank - SC-1 (27541)
- 3M Hook-and-Loop Sanding Disc, 6 in. (7100078152)
- NORTON ABRASIVES Utility Cloth Roll, 30 ft. L, Medium, Brown (66261134298)
- NORTON ABRASIVES Vitrified Mounted Point, 3/4 x1/8in, 60G (61463624543)
- NORTON ABRASIVES Resin Mounted Point, 1 x 1-1/2in, 30G (61463616474)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/8 In, Shape B122 (69083149050)
- NORTON ABRASIVES Vitrified Mounted Point, 1/8 x1/4in, 60G (61463624488)
- NORTON ABRASIVES VitrifiedMountedPoint, 1-1/2 x1/4in, 60G (61463624583)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x1-1/2in, 60G (61463624530)
- NORTON ABRASIVES VitrifiedMountedPoint, 1-1/4 x1-1/4in, 60G (61463624578)
- Norton Abrasives Mounted Points