Shop All Grinding Cones & Plugs
Norton Abrasives
Gemini Grinding Cone, 1-3/4 In Dia, 3 In L, 24G, AO
Mfr # 61463614503
Zoro # G4356685
original price:
$12.05
5% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grinding Cone Type 16
- Grinding Cone Diameter 1 3/4 in
- Grinding Cone Length 3 in
- Arbor Hole Size 3/8"-24
- Abrasive Grit 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463614503
- Zoro # G4356685
- UPC # 614636145037
- Country of Origin Mexico
- Category Grinding Cones & Plugs
Dimensions
Grinding Cone Diameter | 1 3/4 in |
Grinding Cone Length | 3 in |
Arbor Hole Size | 3/8"-24 |
Connector Size | 3/8"-24 |
Overall Diameter | 1 3/4 in |
Overall Length | 3 in |
Details
Item | Grinding Cone |
Grinding Cone Type | 16 |
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Max. RPM | 20,735 RPM |
Specification | 57A24-R |
Abrasive Wheel Type | Type 16 |
Thickness | 3" |
Tip Type | Round |
Abrasive Type | Type 16 |
Abrasive Wheel Hardness | R |
Product Type | Cone |
Series | Gemini 57A |
Maximum Operating Speed | 20,735 RPM |
Connector Type | Threaded Hole |
Compatible Tool Type | Die Grinder |
Primary Material Applicationn | Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel |
Grit | 24 |
Description
Grinding Cone, Abrasive Material Aluminum Oxide, Abrasive Type Type 16, Compatible Tool Type Die Grinder, Connector Size 3/8 In.-24, Connector Type Threaded Hole, Grit 24, Overall Diameter 1 3/4 in, Overall Length 3 in, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Cone, Series Gemini 57A, Maximum Operating Speed 20,735 RPM, Specification 57A24-R, Tip Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Co-Cool, 1/4"x24", 80 Grit, Coated, 1/4" W, 24" L, 80 Grit, Ceramic Oxide (49507)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 50, TR (66623335417)
- SCOTCH-BRITE 6" x 9" Alum. Oxide Heavy Duty Sanding Hand Pad (7100080459)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252841891)
- NORTON ABRASIVES Gemini Grinding Cone, 2-3/4 Dia, 3-1/2 L, 24GR, AO (61463622387)
- NORTON ABRASIVES Grinding Cone, 1-3/4 in., PK10 (66253349841)
- NORTON ABRASIVES Gemini Grinding Plug w/Sq Tip, 2 Dia, 4 L, 24GR, AO (61463622366)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 1-1/2 Dia, 20 G, ZA (66253344385)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 1-1/2 Dia, 20 G, ZA (66253344386)
- NORTON ABRASIVES Grinding Cone, 2 Dia, 3 L, 24GR, AO (61463622218)
- PFERD 1-1/2" x 3" Type 18 Plug, 5/8-11 Thd. - A 16 PSF (61889)
- Norton Abrasives Grinding Cones & Plugs