Shop All Abrasive Pads & Sponges
Norton Abrasives
Foam Sanding Pads, 4-1/2in x 82ft, 800G
Mfr # 66623357613
Zoro # G3996447
original price:
$129.11
6% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/2 in
- Width 4 1/2 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623357613
- Zoro # G3996447
- UPC # 636425576136
- Country of Origin France
- Category Abrasive Pads & Sponges
Dimensions
Length | 5 1/2 in |
Width | 4 1/2 in |
Overall Width | 4 1/2 in |
Roll Width x Length | 4 1/2 in W x 82 ft L |
Overall Length | 82 ft |
Description
Sanding Foam Pad Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Foam, Backing Weight Not Applicable, Coating Coverage Open, Color Brown, Grade Fine, Grit P800, Series A275OP Rotolo, Overall Length 82 ft, Overall Width 4 1/2 in, Resistance Properties Clog, Load, Perforation Distance 5 1/2 in, Product Type Foam Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Wire Rdl Whl, Brush 2"dia.x.0118x7/16" (78861)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size (66252841940)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1/2in, 60G (61463624564)
- WIDIA Carbide Bur, Round Nose Tree, 1/8, dbl Cut (M41380)
- NORTON ABRASIVES Contour Sanding Sponge, Med., PK20 (07660703074)
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, Medium (66261074000)
- NORTON ABRASIVES Contour Sanding Sponge, Fine, PK20 (07660703078)
- NORTON ABRASIVES Sanding Sponge, Med/Fine, 4x2-3/4x1 In, PK6 (07660702081)
- NORTON ABRASIVES Sanding Hand Pad, 400 Grit, Extra Fine (66260305852)
- NORTON ABRASIVES Sanding Sponge, Fine, 4-3/4x3-3/4x1/2 In (63642552868)
- MIRKA Mirlon Total 4.5"X9" Xf, Scuff Pad (18-118-446)
- Norton Abrasives Abrasive Pads & Sponges