Shop All Abrasive Pads & Sponges
Norton Abrasives
Foam Sanding Pads, 4-1/2in x 82ft, 400G
Mfr # 66623357608
Zoro # G4097064
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/2 in
- Width 4 1/2 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623357608
- Zoro # G4097064
- UPC # 636425576082
- Country of Origin France
- Category Abrasive Pads & Sponges
Dimensions
Length | 5 1/2 in |
Width | 4 1/2 in |
Roll Width x Length | 4 1/2 in W x 82 ft L |
Overall Length | 82 ft |
Overall Width | 4 1/2 in |
Description
Sanding Foam Pad Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Foam, Backing Weight Not Applicable, Coating Coverage Open, Color Brown, Grade Fine, Grit P400, Series A275OP Rotolo, Overall Length 82 ft, Overall Width 4 1/2 in, Resistance Properties Clog, Load, Perforation Distance 5 1/2 in, Product Type Foam Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" x 5/8"-11 40G T29 XP CER FLAP DISC (DWA8286H)
- UNITED ABRASIVES/SAIT SAIT 23012 A36T Fast Cutting Thin High Speed Cut-Off Wheels 2" x .035" x 1/4", 1-Pack (23012)
- CONTINENTAL ABRASIVES 6" 220 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN220)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4 (19D880)
- NORTON ABRASIVES Contour Sanding Sponge, Med., PK20 (07660703074)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 220G (78072757600)
- NORTON ABRASIVES Sanding Sponge, X Med., 4.75x3.75x1/2 In (63642502538)
- NORTON ABRASIVES Contour Sanding Sponge, Fine, PK20 (07660703078)
- NORTON ABRASIVES Abrasive Hand Pad, 9in.L x 6in.W, Green, AO (66261079600)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 500G (66623357611)
- 3M Large Sanding Sponge Med/Crse (DSMC-ESF-10)
- Norton Abrasives Abrasive Pads & Sponges