Shop All Abrasive Pads & Sponges
Norton Abrasives
Foam Sanding Pads, 4-1/2in x 82ft, 320G
Mfr # 66623357606
Zoro # G4220237
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/2 in
- Width 4 1/2 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623357606
- Zoro # G4220237
- UPC # 636425576068
- Country of Origin Canada
- Category Abrasive Pads & Sponges
Dimensions
Length | 5 1/2 in |
Width | 4 1/2 in |
Overall Width | 4 1/2 in |
Roll Width x Length | 4 1/2 in W x 82 ft L |
Overall Length | 82 ft |
Description
Sanding Foam Pad Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Foam, Backing Weight Not Applicable, Coating Coverage Open, Color Brown, Grade Fine, Grit P320, Series A275OP Rotolo, Overall Length 82 ft, Overall Width 4 1/2 in, Resistance Properties Clog, Load, Perforation Distance 5 1/2 in, Product Type Foam Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (93831)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 16"x7/64"x1" (66252843257)
- DIABLO SandNet 5 in. L X 2-3/4 in. W 120 Grit Medium Block Hand Sanding Pad (DND234120S10N)
- 3M Cloth Band, 1 in. Diameter, Grit 40 (7010308092)
- NORTON ABRASIVES Sanding Hand Pad, 4-3/8 x 5.5 In, Fine, PK2 (07660701728)
- NORTON ABRASIVES Sanding Hand Pad, Silicon Carbide, Med (66261074600)
- NORTON ABRASIVES Sanding Hand Pad, 800 Grit, Super Fine (66260306363)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 120G (78072735316)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 180G (78072757599)
- NORTON ABRASIVES Griddle Brick (61463687870)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 150G (78072757584)
- Norton Abrasives Abrasive Pads & Sponges