Shop All Abrasive Pads & Sponges
Norton Abrasives
Foam Sanding Pads, 4-1/2in x 82ft, 220G
Mfr # 78072757600
Zoro # G4225435
original price:
$158.85
18% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/2 in
- Width 4 1/2 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072757600
- Zoro # G4225435
- UPC # 636425576006
- Country of Origin Canada
- Category Abrasive Pads & Sponges
Dimensions
Length | 5 1/2 in |
Width | 4 1/2 in |
Overall Length | 82 ft |
Roll Width x Length | 4 1/2 in W x 82 ft L |
Overall Width | 4 1/2 in |
Description
Sanding Foam Pad Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Foam, Backing Weight Not Applicable, Coating Coverage Open, Color Brown, Grade Very Fine, Grit P220, Series A275OP Rotolo, Overall Length 82 ft, Overall Width 4 1/2 in, Resistance Properties Clog, Load, Perforation Distance 5 1/2 in, Product Type Foam Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Handheld Bottle Blaster, 80-125 PSI (40012)
- PFERD 5" x 7/8" Fiber Disc - Ceramic Oxide CO-COOL, 36 Grit (62517)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 3" (0002225000)
- AMERICAN ABRASIVE SUPPLY Plastic Grit Urea, 25lb., 12-16 Mesh (PLU121625)
- NORTON ABRASIVES Sanding Hand Pad Set, Diamond, PK6 (66260307720)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 120G (78072735316)
- NORTON ABRASIVES Abrasive Hand Pad, 9in.L x 6in.W, Green, AO (66261079600)
- NORTON ABRASIVES Sanding Sponge, Very Fine, Blue, 4-1/2 in.L (07660782073)
- NORTON ABRASIVES Contour Sanding Sponge, SF, PK20 (07660703076)
- NORTON ABRASIVES Angled Sndng Sponge, Med, 100/120, AO, PK24 (07660702285)
- MIRKA Foam, Sanding Pad, 4.5"x5", P400, PK200 (23-145-400)
- Norton Abrasives Abrasive Pads & Sponges