Shop All Abrasive Pads & Sponges
Norton Abrasives
Foam Sanding Pads, 4-1/2in x 82ft, 120G
Mfr # 78072735316
Zoro # G3980155
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/2 in
- Width 4 1/2 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072735316
- Zoro # G3980155
- UPC # 636425353164
- Country of Origin Canada
- Category Abrasive Pads & Sponges
Dimensions
Length | 5 1/2 in |
Width | 4 1/2 in |
Roll Width x Length | 4 1/2 in W x 82 ft L |
Overall Width | 4 1/2 in |
Overall Length | 82 ft |
Description
Sanding Foam Pad Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Foam, Backing Weight Not Applicable, Coating Coverage Open, Color Brown, Grade Medium, Grit P120, Series A275OP Rotolo, Overall Length 82 ft, Overall Width 4 1/2 in, Resistance Properties Clog, Load, Perforation Distance 5 1/2 in, Product Type Foam Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape D, SD-42L3, 1/8 (10550)
- MAKITA Multi-Disc, 4" x 5/8", No. 36, PK10 (741810-B-10)
- ZORO SELECT Cup Brush, Wire 0.005" dia., Brass (66254443019)
- PFERD 12" Std Twist Knot Wheel - Long Flag - .020 CS Wire, 1-1/4" Keyed A.H. (81930)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 600G (66623357612)
- NORTON ABRASIVES SANDPAPR SPNG 4"" FINE/MD (07660700935)
- NORTON ABRASIVES Angled Sndng Sponge, Fine, 150/180, AO, PK24 (07660702284)
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, Green, VF (66261069600)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 400G (66623357608)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 320G (66623357606)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Medium Fine (150-180 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-106075)
- Norton Abrasives Abrasive Pads & Sponges