Shop All Cup Grinding Wheels
Norton Abrasives
Flaring Cup Wheel, Type 11, Face Dia. 5 In
Mfr # 66253146920
Zoro # G4356581
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 11
- Abrasive Wheel Diameter 5 in
- Thickness 2 in
- Arbor Hole Size 5/8"-11
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253146920
- Zoro # G4356581
- UPC # 662531469208
- Country of Origin United States
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Details
Item | Flaring Cup Grinding Wheel |
Abrasive Wheel Type | Type 11 |
Thickness | 2 in |
Abrasive Material | Zirconia Alumina |
Abrasive Grit | 16 |
Abrasive Wheel Hardness | Q |
Max. RPM | 7,260 RPM |
Series | Blue Fire 4NV ZA |
Specification | 4NZ16-QB-X406 |
Bond Type | Resin |
Connector Type | Threaded Hole |
Compatible Tool Type | Cup Grinder |
Back Thickness | 3/4 in |
Grit | 16 |
Rim Thickness | 1 in |
Maximum Operating Speed | 7,260 RPM |
Overall Thickness | 2 in |
Wheel Hardness | Q |
Primary Material Applicationn | Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel |
Wheel Type | Type 11 |
Description
Flaring Cup Grinding Wheel, Abrasive Material Zirconia Alumina, Back Thickness 3/4 in, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 16, Overall Diameter 5 in, Overall Thickness 2 in, Rim Thickness 1 in, Primary Material Applicationn Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Compatible Tool Type Cup Grinder, Specification 4NZ16-QB-X406, Wheel Hardness Q, Wheel Type Type 11, Maximum Operating Speed 7,260 RPM, Series Blue Fire 4NV ZA, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5in, 600G, PK50 (77696007791)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 3, 2in, Bluefire (77696090166)
- MERIT Quick Change Disc, ZircAlO, 2in, 120G, PK100 (08834167113)
- MERIT Abrasive Flap Wheel, 3/4 In. Dia, 120 Grit (08834137582)
- NORTON ABRASIVES 6" dia. 2" thick 5/8" arbor Gemini Flaring Cup Wheel (66252825201)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530246)
- NORTON ABRASIVES Flaring Cup Wheel, 5In, 120, 11V9 (69014191842)
- NORTON ABRASIVES Flaring Cup Wheel, 5 Diax1.75Tx1.25AH, PK5 (66252830859)
- NORTON ABRASIVES Flaring Cup Grinding Wheel, Type 11 (66253479679)
- NORTON ABRASIVES Straight Cup Wheel, 6 Diax1.5 Tx1/2AH, PK5 (66252838458)
- PARAGON DIAMOND TOOLS 4'' x 5811 PCD Cup Wheel (PCD-4T)
- Norton Abrasives Cup Grinding Wheels