Shop All Cup Grinding Wheels
Norton Abrasives
Flaring Cup Wheel, Type 11, Face Dia. 5 In
Mfr # 66253146918
Zoro # G4356536
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 11
- Abrasive Wheel Diameter 5 in
- Thickness 2 in
- Arbor Hole Size 5/8"-11
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66253146918
- Zoro # G4356536
- UPC # 662531469185
- Country of Origin United States
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Details
Item | Flaring Cup Grinding Wheel |
Abrasive Wheel Type | Type 11 |
Thickness | 2 in |
Abrasive Material | Zirconia Alumina |
Abrasive Grit | 16 |
Abrasive Wheel Hardness | Q |
Max. RPM | 7,260 RPM |
Series | Blue Fire 4NV ZA |
Specification | 4NZ16-QB-X406 |
Bond Type | Resin |
Wheel Type | Type 11 |
Maximum Operating Speed | 7,260 RPM |
Wheel Hardness | Q |
Overall Thickness | 2 in |
Rim Thickness | 1 in |
Grit | 16 |
Compatible Tool Type | Cup Grinder |
Back Thickness | 3/4 in |
Connector Type | Threaded Hole |
Primary Material Applicationn | Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel |
Description
Flaring Cup Grinding Wheel, Abrasive Material Zirconia Alumina, Back Thickness 3/4 in, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 16, Overall Diameter 5 in, Overall Thickness 2 in, Rim Thickness 1 in, Primary Material Applicationn Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Compatible Tool Type Cup Grinder, Specification 4NZ16-QB-X406, Wheel Hardness Q, Wheel Type Type 11, Maximum Operating Speed 7,260 RPM, Series Blue Fire 4NV ZA, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GESSWEIN Disc Backup Pad, 1/2" dia., 1/8" Shank (840-0010)
- PFERD 1-3/16" x 1/4" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45008)
- DEDECO SUNBURST RADIAL DISC ADAPTER (RIGHT) 1/UNIT (1362)
- DEWALT 4" x 1/8" x 3/8" A24R grinding wheel (DW8718)
- NORTON ABRASIVES Straight Cup Wheel, 5Diax1.5 Tx1.25AH, PK5 (66252830838)
- NORTON ABRASIVES 6" dia. 2" thick 5/8 arbor Flaring Cup Wheel (66252809600)
- NORTON ABRASIVES Flaring Cup Wheel, 6 Diax2 Tx1.25 AH, PK5 (66252838495)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530361)
- NORTON ABRASIVES Flaring Cup Wheel, 5 Diax1.75Tx1.25AH, PK5 (66252830859)
- NORTON ABRASIVES 6" dia. 2" thick 5/8" arbor Gemini Flaring Cup Wheel (66252825201)
- BOSCH Turbo Row Diamond Cup Wheel, 5", PK3 (DC530HD)
- Norton Abrasives Cup Grinding Wheels