Shop All Cup Grinding Wheels
Norton Abrasives
Flaring Cup Wheel, Type 11, Face Dia. 4 In
Mfr # 66253146917
Zoro # G4356545
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 11
- Abrasive Wheel Diameter 4 in
- Thickness 2 in
- Arbor Hole Size 5/8"-11
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253146917
- Zoro # G4356545
- UPC # 662531469178
- Country of Origin United States
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 4 in |
Connector Size | 5/8"-11 |
Details
Item | Flaring Cup Grinding Wheel |
Abrasive Wheel Type | Type 11 |
Thickness | 2 in |
Abrasive Material | Zirconia Alumina |
Abrasive Grit | 16 |
Abrasive Wheel Hardness | Q |
Max. RPM | 9,070 RPM |
Series | Blue Fire 4NV ZA |
Specification | 4NZ16-QB-X406 |
Bond Type | Resin |
Connector Type | Threaded Hole |
Compatible Tool Type | Cup Grinder |
Primary Material Applicationn | Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel |
Wheel Hardness | Q |
Wheel Type | Type 11 |
Back Thickness | 3/4 in |
Grit | 16 |
Overall Thickness | 2 in |
Rim Thickness | 3/4 in |
Maximum Operating Speed | 9,070 RPM |
Description
Flaring Cup Grinding Wheel, Abrasive Material Zirconia Alumina, Back Thickness 3/4 in, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 16, Overall Diameter 4 in, Overall Thickness 2 in, Rim Thickness 3/4 in, Primary Material Applicationn Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Compatible Tool Type Cup Grinder, Specification 4NZ16-QB-X406, Wheel Hardness Q, Wheel Type Type 11, Maximum Operating Speed 9,070 RPM, Series Blue Fire 4NV ZA, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1/8" Hand Tube Brush, .003" Stainless Steel Wire Fill, 1" Brush Length (21249)
- MERIT Quick Change Disc, 3In, 50 Grit, TP, PK50 (69957399788)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370798)
- PFERD Grinding Wheel, T27, 7"x1/4"x5/8"-11", Type 27, 7 in Dia, 1/4 in Thick, 5/8"-11 Arbor Hole Size (60066)
- NORTON ABRASIVES Flaring Cup Wheel, 4x3x2 In x, 5/8-11 (66253198583)
- NORTON ABRASIVES Toolroom Wheel, 1" x 1" x 1/4", PK40 (66243427769)
- NORTON ABRASIVES Straight Cup Wheel, 6 Diax2 Tx1.25 AH, PK5 (66252838544)
- NORTON ABRASIVES 4" dia 2" thick 5/8" arbor Gemini Flaring Cup Wheel (66243510512)
- NORTON ABRASIVES Flaring Cup Grinding Wheel, ZA, 6 in. Dia (66253198586)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 6 In (66253146929)
- FORNEY Cup Wheel, Masonry/Concrete, 5 in x 5/8 in-11 (72374)
- Norton Abrasives Cup Grinding Wheels