Shop All Cup Grinding Wheels
Norton Abrasives
Flaring Cup Wheel, 5 Diax1.75Tx1.25AH, PK5
Mfr # 66252830859
Zoro # G2895121
product price: $274.99
/pk 5, $55.00/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 11
- Abrasive Wheel Diameter 5 in
- Thickness 1 3/4 in
- Arbor Hole Size 1-1/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252830859
- Zoro # G2895121
- UPC # 662528308596
- Country of Origin Mexico
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 1-1/4 in |
Connector Size | 1 1/4 in |
Overall Diameter | 5 in |
Description
Flaring Cup Grinding Wheel, Abrasive Material Aluminum Oxide, Back Thickness 1/2 in, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 5 in, Overall Thickness 1 3/4 in, Rim Thickness 1/4 in, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Compatible Tool Type Tool and Cutter Grinder, Specification 32A46-KVBE, Wheel Hardness K, Wheel Type Type 11, Maximum Operating Speed 4,585 RPM, Series 32A, Bond Type Vitrified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/2" X 3" Wtih 3/8" Shank Sanding Drum Quick Lock Type (SD-008048-06QL)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288231)
- SPECIALTY DIAMOND 1-1/2 Inch x 30 Inch Zirconia Sanding Belt, 40 Grit Premium Japanese Material - GREEN, PK 10 (HPGZ40-10)
- DYNABRADE Non Vacuum, Disc Pad, 5" dia. (56271)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 5 In (66253146920)
- NORTON ABRASIVES Flaring Cup Grinding Wheel, AlO, 4 in, PK10 (66243530387)
- NORTON ABRASIVES 6" dia. 2" thick 5/8" arbor Gemini Flaring Cup Wheel (66252825201)
- NORTON ABRASIVES Flaring Cup Wheel, 6x4-3/4x2 In, 5/8-11 (66253198584)
- NORTON ABRASIVES Flaring Cup Wheel, 5In, 120, 11V9 (69014191842)
- NORTON ABRASIVES 6" dia 2" thick 5/8" arbor Gemini Flaring Cup Wheel (66252809608)
- NORTON ABRASIVES Flaring Cup Grinding Wheel, ZA, 6 in. Dia (66253198586)
- Norton Abrasives Cup Grinding Wheels