Shop All Cup Grinding Wheels
Norton Abrasives
Flaring Cup Grinding Wheel, Type 11
Mfr # 66253479679
Zoro # G5610829
original price:
$32.38
21% off
new price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 11
- Abrasive Wheel Diameter 5 in
- Thickness 2 in
- Arbor Hole Size 5/8"-11
- Abrasive Material Silicon Carbide/Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253479679
- Zoro # G5610829
- Country of Origin United States
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Details
Item | Flaring Cup Grinding Wheel |
Abrasive Wheel Type | Type 11 |
Thickness | 2 in |
Abrasive Material | Silicon Carbide/Aluminum Oxide |
Abrasive Grit | 16 |
Abrasive Wheel Hardness | Q |
Max. RPM | 7,260 RPM |
Series | 57AC |
Bond Type | Resin |
Specification | 57AC16-QB |
Wheel Type | Type 11 |
Overall Thickness | 2 in |
Rim Thickness | 1 1/4 in |
Connector Type | Threaded Hole |
Grit | 16 |
Wheel Hardness | Q |
Compatible Tool Type | Cup Grinder |
Back Thickness | 3/4 in |
Maximum Operating Speed | 7,260 RPM |
Primary Material Applicationn | Cast Iron |
Description
Flaring Cup Grinding Wheel, Abrasive Material Silicon Carbide/Aluminum Oxide, Back Thickness 3/4 in, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 16, Overall Diameter 5 in, Overall Thickness 2 in, Rim Thickness 1 1/4 in, Primary Material Applicationn Cast Iron, Compatible Tool Type Cup Grinder, Specification 57AC16-QB, Wheel Hardness Q, Wheel Type Type 11, Maximum Operating Speed 7,260 RPM, Series 57AC, Bond Type Resin, Face Profile Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 9/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21143)
- DYNABRADE Belt, 120G, 1/2"X24" (91386)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149545)
- OSBORN Tube Fitting Brush, 4 In 1 (0005687100)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 6 In (66253146922)
- NORTON ABRASIVES 5 X 3-3/4 X 2 X 5/8 X 1 X 3/4 IN. BLUEFIRE SNAGGING WHEEL 4NV 16 Q B T11 (66253146918)
- NORTON ABRASIVES Gemini Flaring Cup Wheel, 5 In Diax2 In T, AO, 16G (66252809598)
- NORTON ABRASIVES Dish Grinding Whl, 6x1/2x1-1/4, AO, 60G, PK5 (66252836977)
- NORTON ABRASIVES 6" dia 2" thick 5/8" arbor Gemini Flaring Cup Wheel (66252809608)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530390)
- BOSCH Turbo Row Diamond Cup Wheel, 5", PK3 (DC530HD)
- Norton Abrasives Cup Grinding Wheels