Shop All Flap Wheels
Norton Abrasives
Flap Wheel, Non-Woven, AO, 3x1x1/4 Shnk, MED
Mfr # 66261051718
Zoro # G3197214
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 120
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261051718
- Zoro # G3197214
- UPC # 662610517189
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Face Width | 1 in |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 3 in Dia x 1 in W |
Overall Diameter | 3 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Shank Size & Type | 1/4 in Straight Shank |
Description
Surface Conditioning Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Grit 120, Series Bear-Tex, Flap Width 1 in, Maximum Operating Speed 12,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Medium, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 30" Floor Squeegee - Straight - Heavy Duty, Neoprene Blade (89475)
- BALDOR-RELIANCE 6" Cotton Buffing Wheel 1/2" Bore (A65)
- MERIT Flap Wheel, AO, 3x1x1/4 In Shank, 80G (08834131518)
- OEMTOOLS Bench Top Abrasive Blast Cabinet (24815)
- NORTON ABRASIVES Flap Wheel, Non-Woven, AO, 2x1x1/4 Shnk, VFN (66261051717)
- NORTON ABRASIVES Flap Wheel, AO, 1-3/8x5/8x1/4 In Shank, 60G (63642502584)
- NORTON ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 120G (63642502610)
- NORTON ABRASIVES Flap Wheel, Ceramic, 1" dia (66261151170)
- NORTON ABRASIVES Flap Whl, 8in.dia.x1in.W, 180Grit, AO, PK3 (66261058491)
- NORTON ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 120G (63642502622)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 240G (08834131825)
- Norton Abrasives Flap Wheels