Shop All Flap Wheels
Norton Abrasives
Flap Wheel, Non-Woven, AO, 2x1x1/4 Shnk, MED
Mfr # 66261051716
Zoro # G2916837
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 120
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261051716
- Zoro # G2916837
- UPC # 662610517165
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Face Width | 1 in |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4 in |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Shank Size & Type | 1/4 in Straight Shank |
Overall Diameter | 2 in |
Description
Surface Conditioning Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Grit 120, Series Bear-Tex, Flap Width 1 in, Maximum Operating Speed 12,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Medium, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 3" Type R Silicon Carbide, Compact Grain Quick-Lok Disc, 120 Grit (31668-8)
- PFERD 1/4" Dia. SINGLETWIST®® Knot End Brush - .006 CS Wire, 1/4" Shank (83107)
- DYNABRADE Conversion Pad, Hook-to-Vinyl, 6" dia. (53993)
- DEDECO SUNBURST 5/8'' TC KNIFE-EDGE BLACK 240 GRIT (S/C) 100/BX (7192)
- NORTON ABRASIVES Mounted Flap Wheel, 3/8x1-1/2x1/8, 80 Grit (66261194395)
- NORTON ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 80G (63642502601)
- NORTON ABRASIVES Rapid Strip 4 in. D X 1 in. Silicon Carbide Disc Spindle-Mounted Wheel 1 each (07660705466)
- NORTON ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 80G (63642502581)
- NORTON ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 80G (63642502621)
- NORTON ABRASIVES Flap Wheel, AO, 2x1/2x1/4 In Shank, 60G (63642502596)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - 120 Grit SiC (45487)
- Norton Abrasives Flap Wheels