Shop All Flap Wheels
Norton Abrasives
Flap Wheel, AO, 3x1x1/4 In Shank, 120G
Mfr # 63642502622
Zoro # G2819205
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 120
- Width 1"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 63642502622
- Zoro # G2819205
- UPC # 636425026228
- Country of Origin France
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 3 in Dia x 1 in W |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Shank Size & Type | 1/4 in Straight Shank |
Overall Diameter | 3 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P120, Series R207, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Medium, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50 (149143)
- ALC Spot Adapter, 1/2" (40085)
- NORTON ABRASIVES SandingSponge, Contour, Fine, PK20 (07660703075)
- MAGNUM Burr Set, 10 Piece, Standard Cut, Solid Carbide Head (70S004SC)
- NORTON ABRASIVES Flap Wheel, Non-Woven, AO, 3x1x1/4 Shnk, MED (66261051718)
- NORTON ABRASIVES Flap Wheel, AO, 3x1/2x1/4-20 Shank, 80G (63642502659)
- NORTON ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 60G (63642502592)
- NORTON ABRASIVES Flap Wheel, AO, 1-3/8x5/8x1/4 In Shank, 80G (63642502585)
- NORTON ABRASIVES Rapid Strip 4 in. D X 1 in. Silicon Carbide Disc Spindle-Mounted Wheel 1 each (07660705466)
- NORTON ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 80G (63642502621)
- CONTINENTAL ABRASIVES 1-1/2" x 1" 60 Grit Zirconia Shank Mounted Flap Wheel (FW-Z112060)
- Norton Abrasives Flap Wheels