Shop All Flap Wheels
Norton Abrasives
Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 80G
Mfr # 63642502609
Zoro # G2741925
original price:
$11.85
14% off
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2-1/2"
- Grit 80
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 63642502609
- Zoro # G2741925
- UPC # 636425026099
- Country of Origin France
- Category Flap Wheels
Dimensions
Diameter | 2-1/2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Shank Size | 1/4 in |
Flap Width | 1 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Shank Size & Type | 1/4 in Straight Shank |
Overall Diameter | 2 1/2 in |
Wheel Diameter x Flap Width | 2 1/2 in Dia x 1 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P80, Series R207, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 2 1/2 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 80 Grit (45603)
- 3M Diamond Polishing PSA Cloth Disc 656WY, 6 (656WY)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90051)
- PFERD 3" x .045" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69305)
- NORTON ABRASIVES Flap Wheel, 3/8 Dia, 3/8 W, Shk 1/8, 60 (66623399223)
- NORTON ABRASIVES FlapWheel, SC, 6 In Diax1 In Wx2 In AH, VFN (66261058450)
- NORTON ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 60G (63642502600)
- NORTON ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 80G (63642502581)
- NORTON ABRASIVES Flap Wheel, Ceramic, 1" dia (66261151170)
- NORTON ABRASIVES Mounted Flap Wheel, 3/8x1-1/2x1/8, 80 Grit (66261194395)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 4-1/2 x 7/8 80 Grit Zirconia (42325)
- Norton Abrasives Flap Wheels