Shop All Flap Discs
Norton Abrasives
Flap Disc, Medium, 80 Grit, 6" dia.
Mfr # 66261132137
Zoro # G5900371
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 6"
- Disc Type Type 27
- Grade Coarse
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261132137
- Zoro # G5900371
- UPC # 662611321372
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 6 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Overall Diameter | 6 in |
Connector Size | 7/8 in |
Diameter x Arbor Hole | 6 in x 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 6 in, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Grit 80, Maximum Operating Speed 10,200 RPM, Color Orange, Features Performance Coated, Resistance Properties Fray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 80 Grit (66261136615)
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm (66252839055)
- S AND H INDUSTRIES Allsource Gloves 7in x 24in for Allsource Cabinets 41200, 41500, 41800 & 42000 (4150015)
- NORTON ABRASIVES Grinding Cone, 2 Dia, 3 L, 24GR, AO (61463622218)
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 6" dia. (66261132128)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8 (66254461163)
- NORTON ABRASIVES Flap Disc, Crs, Grit 36, Type 2, 3in, Blfire (77696090180)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 7/8 (66623399217)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 5/8-11 (63642536150)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 5/8-11 (66623399139)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745040)
- Norton Abrasives Flap Discs