Shop All Flap Discs
Norton Abrasives
Flap Disc, Med, Grit 60, TY 3, 2in, Bluefire
Mfr # 77696090167
Zoro # G2577788
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 2"
- Disc Type Type 3
- Grade Coarse
- Mounting Size QC TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 77696090167
- Zoro # G2577788
- UPC # 776960901670
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 2" |
Mounting Size | QC TR |
Disc Diameter | 2 in |
Mounting Hole Size | QC TR |
Overall Diameter | 2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Plastic, Connector Size Not Applicable, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 2 in, Quick Change System TR, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P60, Maximum Operating Speed 30,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 84N625 84 Series Tube Brush-For Thru Holes. .625" Dia., .014 Nylon, 2.5" Brush Part, 10" OAL, Ring Handle (84N625)
- ECONOLINE Left Hand Glove Only (12008L)
- PFERD Small Polishing Paste Bar, Pink - High-gloss Polish for All Metals (48768)
- SCOTCH-BRITE Convolute Whl, Metal Finish, 8x1x3, MED, PK3 (7100000490)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 2in, Bluefire (77696090168)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 5/8-11 (66623399192)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 7/8 (66623399212)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 6" dia. (66261132129)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66254461165)
- NORTON ABRASIVES Flap Disc, Zirconia Alumina, 4 1/2" dia (77696090087)
- DEWALT Flap Disc (DWA8280RT)
- Norton Abrasives Flap Discs