Shop All Flap Discs
Norton Abrasives
Flap Disc, MD, Grit 80, TY 3, 2in, Bluefire
Mfr # 77696090168
Zoro # G2577779
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 2"
- Disc Type Type 3
- Grade Coarse
- Mounting Size QC TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 77696090168
- Zoro # G2577779
- UPC # 776960901687
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 2" |
Mounting Size | QC TR |
Disc Diameter | 2 in |
Mounting Hole Size | QC TR |
Overall Diameter | 2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Plastic, Connector Size Not Applicable, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 2 in, Quick Change System TR, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P80, Maximum Operating Speed 30,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Zirconium Disc, 60 Grit, 6 in dia (80916)
- FLEX-HONE TOOL GBD500180Z49 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 180 Grit, Zirconia Alumina #1549 (Z49) (GBD500180Z49)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 in, Med, P80G, PK100 (66261131600)
- ZORO SELECT Carbide Bur, End Cut, 3/8 (19D812)
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 3, 2in, Bluefire (77696090167)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 5/8-11 (66623399156)
- NORTON ABRASIVES Flap Disc, 7 In x 120 Grit, 7/8 (63642504338)
- NORTON ABRASIVES Flap Disc, Medium, 80 Grit, 6" dia. (66261132137)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 60, Med. (66261183492)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 24 Grit, 7/8 (66623399204)
- DEWALT 7" x 5/8"-11 40G T29 XP CER FLAP DISC (DWA8286H)
- Norton Abrasives Flap Discs