Shop All Flap Discs
Norton Abrasives
Flap Disc, MD, Grit 80, TY 2, 2in, Bluefire
Mfr # 77696090178
Zoro # G2577675
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 2"
- Disc Type Type 2
- Grade Coarse
- Mounting Size QC TS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 77696090178
- Zoro # G2577675
- UPC # 776960901786
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 2" |
Mounting Size | QC TS |
Disc Diameter | 2 in |
Mounting Hole Size | QC TS |
Overall Diameter | 2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Plastic, Connector Size Not Applicable, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 2 in, Quick Change System TS, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P80, Maximum Operating Speed 30,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXOVIT BENCH GRINDER WHEEL HIGH PERFORMANCE (U5330)
- ARC ABRASIVES Quck Chang Dsc BU Pad, 4D, TS, (11-50261)
- PFERD 2-3/4" x 3-1/2" Type 16 Cone, 5/8-11 Thd. - A 16 PSF (61837)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 280G, Brown (66261126269)
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 2, 2in, Bluefire (77696090177)
- NORTON ABRASIVES Flap Disc, Medium, 80 Grit, 6" dia. (66261132137)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 60, Med. (66261183488)
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 2, 2in, Blaze (77696090157)
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 3, 2in, Blfire (77696090169)
- NORTON ABRASIVES Flap Disc, 6 In x 80 Grit, 5/8-11 (66623399221)
- WALTER SURFACE TECHNOLOGIES Blending Flap Disc, 4.5x7/8" 120g, Abrasive Material: Zirconia Alumina (15W708)
- Norton Abrasives Flap Discs