Shop All Flap Discs
Norton Abrasives
Flap Disc, MD, Grit 80, TY 2, 2in, Blaze
Mfr # 77696090158
Zoro # G2577535
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 2"
- Disc Type Type 2
- Grade Coarse
- Mounting Size QC TS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 77696090158
- Zoro # G2577535
- UPC # 776960901588
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 2" |
Mounting Size | QC TS |
Disc Diameter | 2 in |
Mounting Hole Size | QC TS |
Overall Diameter | 2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Plastic, Connector Size Not Applicable, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 2 in, Quick Change System TS, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Grit 80, Maximum Operating Speed 30,000 RPM, Color Orange, Features Performance Coated, Resistance Properties Fray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Rubbing Brick, 8x2x2 In, Coarse, SC (61463687830)
- WEILER 2" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17933)
- MIRKA Iridium 5" Grip 89H 60 (24-5MH-060)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 40 Grit (98811)
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 2, 2in, Blaze (77696090157)
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 5/8-11 (66254461067)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 80, Medium (66261183501)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 5/8-11 (66623399139)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 40, Coarse (66261183495)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66254400265)
- CGW ABRASIVES Flap Disc, 5x5/8-11, T27, Z3, Reg, 60G (42514)
- Norton Abrasives Flap Discs