Shop All Flap Discs
Norton Abrasives
Flap Disc, Fine, Grit 120, TY 3, 2in, Blfire
Mfr # 77696090169
Zoro # G2577760
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 2"
- Disc Type Type 3
- Grade Medium
- Grit P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 77696090169
- Zoro # G2577760
- UPC # 776960901694
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 2" |
Mounting Size | QC TR |
Disc Diameter | 2 in |
Mounting Hole Size | QC TR |
Overall Diameter | 2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Plastic, Connector Size Not Applicable, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 2 in, Quick Change System TR, Series BlueFire R884P, Backing Material Cotton, Backing Weight X, Coating Coverage Semi-Open, Grit P120, Maximum Operating Speed 30,000 RPM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Qk Chang Dsc BU Pad, 1-1/2D, TP (08834164003)
- GATOR GRIT Gator Grit 6244 Silicone Carbide Floor Sanding 24 Grit Belt 8 x 19 in. - pack of 10 (1023373)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 10" (96024)
- VSM Abrasive Belt, 220 Grit, SC, 3 x 18", PK10, Coated, 3" W, 18" L, 220 Grit, Very Fine, Silicon Carbide (200840)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 3in, Blaze (77696090153)
- NORTON ABRASIVES Flap Disc, 7 In x 36 Grit, 7/8 (66254461180)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (66623399001)
- NORTON ABRASIVES Flap Disc, 5 In x 120 Grit, 5/8-11 (66623399132)
- NORTON ABRASIVES Flap Disc, 7 In x 36 Grit, 5/8-11 (66623399155)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 Grit, 7/8 (66254400256)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 4.5"x7/8"120gr (15R462)
- Norton Abrasives Flap Discs