Shop All Flap Discs
Norton Abrasives
Flap Disc, Fine, Grit 120, TY 3, 2in, Blaze
Mfr # 77696090149
Zoro # G2577526
original price:
$9.57
32% off
new price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 2"
- Disc Type Type 3
- Grade Medium
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 77696090149
- Zoro # G2577526
- UPC # 776960901496
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 2" |
Mounting Size | QC TR |
Disc Diameter | 2 in |
Mounting Hole Size | QC TR |
Overall Diameter | 2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Plastic, Connector Size Not Applicable, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 2 in, Quick Change System TR, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Grit 120, Maximum Operating Speed 30,000 RPM, Color Orange, Features Performance Coated, Resistance Properties Fray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 3/32" x 1/2" x 1/8" Shank - SC-41 (23182)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252841918)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, CA, 46G, PK5 (66253043649)
- WEILER 1-1/4" Dia Crimped Wire Wheel, .008" Fill, 1/4" Arbor Hole (16521)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8 (66254461163)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 7/8 (66623399143)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 3in, Blaze (77696090153)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 G, 5/8-11 (66623399174)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66623399010)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 (66623399146)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (05539570541)
- Norton Abrasives Flap Discs