Shop All Flap Discs
Norton Abrasives
Flap Disc, Fine, Grit 120, TY 2, 2in, Blaze
Mfr # 77696090159
Zoro # G2577517
product price: $6.49
/ea
Sold in multiples of 10 for $64.90
$64.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 2"
- Disc Type Type 2
- Grade Medium
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 77696090159
- Zoro # G2577517
- UPC # 776960901595
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 2" |
Mounting Size | QC TS |
Disc Diameter | 2 in |
Mounting Hole Size | QC TS |
Overall Diameter | 2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Plastic, Connector Size Not Applicable, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 2 in, Quick Change System TS, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Grit 120, Maximum Operating Speed 30,000 RPM, Color Orange, Features Performance Coated, Resistance Properties Fray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (51125)
- 3M Sanding Sponge, 3 3/4"x2 5/8"x1", PK6 (908NA-3P-CC)
- NORTON ABRASIVES CutOff Whl, Gemini Ductile, 12"x.125"x20mm (66252837840)
- KING ARTHURS TOOLS Squire Cutter 18-Tooth (35818)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8 (66254461163)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399216)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 40, Coarse (66261183499)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 6" dia. (66261132124)
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 3, 2in, Blfire (77696090169)
- NORTON ABRASIVES Fiberglass Flap Disc, 4-1/2" x 7/8", PK10 (66254419984)
- PEARL EXV Zirconia Maxidisc Flap Disc 4 1/2 x 5/8-11 Z60 T-27 (MAX456ZEH)
- Norton Abrasives Flap Discs