Shop All Flap Discs
Norton Abrasives
Flap Disc, Crs, Grit 36, Type 3
Mfr # 77696090165
Zoro # G2577806
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 2"
- Disc Type Type 3
- Grade Extra Coarse
- Mounting Size QC TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 77696090165
- Zoro # G2577806
- UPC # 776960901656
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 2" |
Mounting Size | QC TR |
Disc Diameter | 2 in |
Mounting Hole Size | QC TR |
Overall Diameter | 2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Plastic, Connector Size Not Applicable, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 2 in, Quick Change System TR, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P36, Maximum Operating Speed 30,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit Prpl FinishFilm Dsc, 30570, 5, PK200 (30570)
- BRUSH RESEARCH MANUFACTURING BRM 84NKITC, 6 Piece Tube Brush Kit, Sizes Include Diameters 1.125" - 1.750", Nylon Fill (84NKITC)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P280 G, AlO, PK100 (66261131627)
- GATOR GRIT Gator CeraMax 11 in. L X 9 in. W 80 Grit Ceramic Sandpaper (3402)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 3, 2in, Bluefire (77696090166)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399193)
- NORTON ABRASIVES Flap Disc, 7 In x 36 Grit, 5/8-11 (66623399155)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66623399205)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 5/8-11 (66623399156)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 5/8-11 (66623399219)
- UNITED ABRASIVES/SAIT SAIT 76316 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 40 Grit (76316)
- Norton Abrasives Flap Discs