Shop All Flap Discs
Norton Abrasives
Flap Disc, Ceramic, Type 29, 7" dia
Mfr # 66261183496
Zoro # G108656113
product price: $17.19
/ea
Sold in multiples of 10 for $171.90
$171.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grit 60
- Series Blaze R980P
- Density Rating Standard
- Flap Disc Type Type 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261183496
- Zoro # G108656113
- UPC # 662611834964
- Country of Origin United States
- Category Flap Discs
Dimensions
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Details
Abrasive Material | Ceramic |
Grit | 60 |
Series | Blaze R980P |
Density Rating | Standard |
Flap Disc Type | Type 29 |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 8,600 RPM |
Backing Plate Material | Fiberglass |
Color | Blaze |
Coating Coverage | Closed |
Abrasive Type | Coated |
Item | Flap Disc |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Series Blaze R980P, Coating Coverage Closed, Grit 60, Maximum Operating Speed 8,600 RPM, Color Blaze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE SANDING BELT DYNACUT 60 GR 3/8"x13 (DB79074)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, CA, 46G, Med, Blue (66253363971)
- RAYTECH Plastic Media, Pyramid, Brown, 1/4", Weight: 50 lb. (41-145)
- ZORO SELECT Carbide Bur, Cylinder, 7/16 In, 1/4 Shank (310-001020)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66254461174)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399193)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 5/8-11 (66623399158)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66623399133)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 40, Coarse (66261183495)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66623399148)
- NORTON ABRASIVES Flap Disc, 6 In x 80 Grit, 5/8-11 (66623399221)
- Norton Abrasives Flap Discs