Shop All Flap Discs
Norton Abrasives
Flap Disc, Ceramic, Type 27, 7" dia
Mfr # 63642501866
Zoro # G808656109
product price: $17.19
/ea
Sold in multiples of 10 for $171.90
$171.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Extra Coarse
- Grit 36
- Series Blaze R980P
- Backing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 63642501866
- Zoro # G808656109
- UPC # 636425018667
- Country of Origin United States
- Category Flap Discs
Dimensions
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Details
Abrasive Material | Ceramic |
Grade | Extra Coarse |
Grit | 36 |
Series | Blaze R980P |
Item | Flap Disc |
Backing Material | Polyester |
Coating Coverage | Closed |
Connector Type | Unthreaded Hole |
Resistance Properties | Fray |
Maximum Operating Speed | 8,600 RPM |
Flap Disc Type | Type 27 |
Features | Longer Abrasive Flaps |
Backing Plate Material | Plastic |
Backing Weight | Y |
Abrasive Type | Coated |
Color | Blaze |
Density Rating | Standard |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 36, Maximum Operating Speed 8,600 RPM, Color Blaze, Features Longer Abrasive Flaps, Resistance Properties Fray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Double Cut, 3/4in Cut L, SC3 (19364)
- CGW ABRASIVES Cup Whl, 4/3x1.5x1-1/4, T11, PA80K-V (58057)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 100 Grit (30419T)
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Coarse (Tan) (Q-SC2C)
- NORTON ABRASIVES Flap Disc, 6 In x 80 Grit, 5/8-11 (66623399221)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 7/8, Series: SG Blaze(R) (66254400253)
- NORTON ABRASIVES Flap Disc, 4 In x 80 Grit, 5/8 (66623399052)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 2in, Blaze (77696090148)
- NORTON ABRASIVES Flap Disc, 5 In x 120 Grit, 5/8-11 (66623399132)
- NORTON ABRASIVES Flap Disc, Medium, 80 Grit, 6" dia. (66261132125)
- DEWALT 4-1/2" x 5/8"-11 24g type 29 HP flap disc (DW8337)
- Norton Abrasives Flap Discs