Shop All Flap Discs
Norton Abrasives
Flap Disc, Ceramic, Type 27, 4 1/2" dia
Mfr # 66261096436
Zoro # G308656111
product price: $13.15
/ea
Sold in multiples of 10 for $131.50
$131.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Coarse
- Grit 80
- Series Blaze R980P
- Connector Type Threaded Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261096436
- Zoro # G308656111
- UPC # 662610964365
- Country of Origin United States
- Category Flap Discs
Dimensions
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Abrasive Material | Ceramic |
Grade | Coarse |
Grit | 80 |
Series | Blaze R980P |
Connector Type | Threaded Hole |
Backing Weight | Y |
Item | Flap Disc |
Backing Plate Material | Fiberglass |
Density Rating | High |
Flap Disc Type | Type 27 |
Resistance Properties | Fray |
Features | Longer Abrasive Flaps |
Color | Blaze |
Backing Material | Polyester |
Maximum Operating Speed | 13,000 RPM |
Coating Coverage | Closed |
Abrasive Type | Coated |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,000 RPM, Color Blaze, Features Longer Abrasive Flaps, Resistance Properties Fray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ60-J8-V32A (34486)
- ZORO SELECT Disc Backup Pad, 2" dia., 30,000 Max. RPM (08834164198)
- SHAVIV Deburring Replacement Blade, B 20P (151-29021)
- PFERD 3-1/2" Crimped Wire Cup Brush - .014 CS Wire, 5/8-11 Thread (ext.) (82249)
- NORTON ABRASIVES Flap Disc, 6 In x 80 Grit, 5/8-11 (66623399221)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66254461178)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (66254461170)
- NORTON ABRASIVES Fiberglass Flap Disc, 4-1/2" x 7/8", PK10 (66254419984)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 3, 3in, Blaze (77696090151)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399193)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T27 Zirconia High Density Flap Disc (F-4571207H)
- Norton Abrasives Flap Discs