Shop All Flap Discs
Norton Abrasives
Flap Disc, Ceramic, Type 27, 4 1/2" dia
Mfr # 66261020634
Zoro # G508656119
Sold in multiples of 10 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Coarse
- Grit 80
- Series Blaze R980P
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261020634
- Zoro # G508656119
- UPC # 662610206342
- Country of Origin United States
- Category Flap Discs
Dimensions
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Material | Ceramic |
Grade | Coarse |
Grit | 80 |
Series | Blaze R980P |
Abrasive Type | Coated |
Flap Disc Type | Type 27 |
Item | Flap Disc |
Density Rating | High |
Backing Material | Polyester |
Features | Longer Abrasive Flaps |
Color | Blaze |
Resistance Properties | Fray |
Backing Plate Material | Fiberglass |
Maximum Operating Speed | 13,000 RPM |
Connector Type | Unthreaded Hole |
Coating Coverage | Closed |
Backing Weight | Y |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,000 RPM, Color Blaze, Features Longer Abrasive Flaps, Resistance Properties Fray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Fiber Disc, 7in, Predator, 24G, PK25 (71-077801K)
- DRILL AMERICA 7/16"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB4)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size (23337)
- MASTER GRADE IO Shen Sharpening Stone (SS-1000)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 5/8-11 (66254461068)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 7" dia (63642501866)
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 6" dia. (66261132123)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399152)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 5" dia. (66261132142)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 7/8 (66254461059)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 4.5x5/8"-11" 80GR (06B458)
- Norton Abrasives Flap Discs