Shop All Flap Discs
Norton Abrasives
Flap Disc, Ceramic, Type 27, 4 1/2" dia
Mfr # 63642501865
Zoro # G508636913
Sold in multiples of 10 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Extra Coarse
- Grit 36
- Series Blaze R980P
- Resistance Properties Fray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 63642501865
- Zoro # G508636913
- UPC # 636425018650
- Country of Origin United States
- Category Flap Discs
Dimensions
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Material | Ceramic |
Grade | Extra Coarse |
Grit | 36 |
Series | Blaze R980P |
Resistance Properties | Fray |
Features | Longer Abrasive Flaps |
Coating Coverage | Closed |
Color | Blaze |
Connector Type | Unthreaded Hole |
Flap Disc Type | Type 27 |
Backing Weight | Y |
Item | Flap Disc |
Backing Material | Polyester |
Maximum Operating Speed | 13,300 RPM |
Backing Plate Material | Plastic |
Abrasive Type | Coated |
Density Rating | Standard |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 36, Maximum Operating Speed 13,300 RPM, Color Blaze, Features Longer Abrasive Flaps, Resistance Properties Fray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/4in, Type 27 (75545)
- SCOTCH-BRITE 3" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100173795)
- 3M Sanding Belt, Coated, 37 in W, 60 in L, P120 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010326389)
- CONTINENTAL ABRASIVES 3" 60 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3060)
- NORTON ABRASIVES Flap Disc, Aluminum Oxide, 4 1/2" dia (77696097541)
- NORTON ABRASIVES Flap Disc, Medium, 80 Grit, 6" dia. (66261132130)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 40, Coarse (66261183495)
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 7/8 (66254461060)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 G, 5/8-11 (66623399003)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 80, Medium (66261183489)
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (50824)
- Norton Abrasives Flap Discs