Shop All Flap Discs
Norton Abrasives
Flap Disc, Aluminum Oxide, 4 1/2" dia
Mfr # 77696097546
Zoro # G608656132
product price: $13.29
/ea
Sold in multiples of 10 for $132.90
$132.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Fine
- Series Vortex Rapid Prep
- Connector Size 5/8"-11
- Flap Disc Type Type 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 77696097546
- Zoro # G608656132
- UPC # 776960975466
- Country of Origin Mexico
- Category Flap Discs
Dimensions
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Series | Vortex Rapid Prep |
Flap Disc Type | Type 27 |
Features | Longer Abrasive Flaps |
Connector Type | Threaded Hole |
Abrasive Type | Non-Woven |
Item | Flap Disc |
Description
Flap Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Fine, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Vortex Rapid Prep, Features Longer Abrasive Flaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 24 Grit, SC, 2 x 24", PK10, Coated, 2" W, 24" L, 24 Grit, Extra Coarse, Silicon Carbide (206427)
- DEDECO SUNBURST 2MM PIN MANDREL - STAINLESS STEEL 1/UNIT (7081)
- 3M Disc Interface Pad, 5 In Dia, PK10 (70166)
- 3M Paper Disc Roll, Very Fine, A Backing (7000119245)
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 3, 2in, Blaze (77696090149)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 80, Medium (66261183501)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 7/8 (66623399065)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66623399151)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 60, Med. (66261183492)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 5/8-11 (66623399147)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 60 Grit, Flat (62378)
- Norton Abrasives Flap Discs