Shop All Flap Discs
Norton Abrasives
Flap Disc, Aluminum Oxide, 4 1/2" dia
Mfr # 77696097545
Zoro # G208656129
product price: $13.99
/ea
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Series Vortex Rapid Prep
- Overall Diameter 4 1/2 in
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 77696097545
- Zoro # G208656129
- UPC # 776960975459
- Country of Origin Mexico
- Category Flap Discs
Dimensions
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Details
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | Vortex Rapid Prep |
Abrasive Type | Non-Woven |
Abrasive Grade | Medium |
Features | Longer Abrasive Flaps |
Item | Flap Disc |
Connector Type | Threaded Hole |
Flap Disc Type | Type 27 |
Abrasive Type - Grade | Non-Woven - Medium |
Non-Woven Grade | Medium |
Disc Type - Density | Type 27 |
Abrasive Type Grit Grade | Non-Woven - Medium |
Arbor Hole Type | Threaded |
Description
Flap Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Medium, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Vortex Rapid Prep, Features Longer Abrasive Flaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL EXV ZC Maxidisc 4-1/2 x 7/8 Z40 T-29 (MAX4540Z9E)
- PFERD 5" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63117)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-002120)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 5"x7/8" 36gr (15X503)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 5/8-11 (66623399018)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 7/8 (66254461164)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 24 Grit, 7/8 (66623399204)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66623399148)
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 2, 3in, Blaze (77696090164)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 6" dia. (66261132124)
- 3M CUBITRON Flap Disc, Cloth, 7/8in., 40 Grit (7100052279)
- Norton Abrasives Flap Discs