Shop All Flap Discs
Norton Abrasives
Flap Disc, Aluminum Oxide, 4 1/2" dia
Mfr # 77696097544
Zoro # G908656115
Sold in multiples of 10 for $146.50
$146.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Series Vortex Rapid Prep
- Features Longer Abrasive Flaps
- Overall Diameter 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 77696097544
- Zoro # G908656115
- UPC # 776960975442
- Country of Origin Mexico
- Category Flap Discs
Dimensions
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Arbor Hole Size | 5/8"-11 |
Details
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Series | Vortex Rapid Prep |
Features | Longer Abrasive Flaps |
Flap Disc Type | Type 27 |
Abrasive Type | Non-Woven |
Connector Type | Threaded Hole |
Abrasive Grade | Coarse |
Item | Flap Disc |
Arbor Hole Type | Threaded |
Abrasive Type - Grade | Non-Woven - Coarse |
Disc Type - Density | Type 27 |
Non-Woven Grade | Coarse |
Abrasive Type Grit Grade | Non-Woven - Coarse |
Description
Flap Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Coarse, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Vortex Rapid Prep, Features Longer Abrasive Flaps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x5/16" Inverted Cone Carbide Burr 1/4" Shank (DULSN1)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 60 Grit, Flat (62378)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 24G, PK25 (69957398005)
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 60G (66253364365)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 3, 3in, Blaze (77696090151)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 7/8 (66623399141)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 3, 3in, Bluefire (77696090171)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 80, Medium (66261183493)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 5/8-11, Series: SG Blaze(R) (66254400259)
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 5/8-11 (66623399157)
- CGW ABRASIVES Flap Disc, 4.5x7/8, Med, T29, Interleaf Flap (49687)
- Norton Abrasives Flap Discs