Shop All Flap Discs
Norton Abrasives
Flap Disc, 7 In x 80 Grit, 5/8-11
Mfr # 63642536152
Zoro # G4544635
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type Type 27
- Grade Medium
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 63642536152
- Zoro # G4544635
- UPC # 636425361527
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 7 in |
Diameter x Arbor Hole | 7 in x 5/8"-11 |
Connection Size & Type | 5/8"-11 |
Overall Diameter | 7 in |
Arbor Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Connector Size 5/8 In.-11, Flap Disc Type Type 27, Overall Diameter 7 in, Series Red Heat R961, Backing Material Plastic, Backing Weight Y, Grit 80, Maximum Operating Speed 8,600 RPM, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 3x7 Wood Handle Stainless Steel Scratch Brush (W8-0305)
- ZORO SELECT Buffing Wheel, Loose Sewn, 8 In Dia. (12U086)
- SHARK INDUSTRIES 3" Green Zirconia Mini Grinding Discs 80 Grit - 25 Pk (12619)
- UNEEDA EKASILK PLUS 5mm Sponge 6" No Hole Medium-Fine (150-180 Grit Finish) Hook & Loop Sanding Pad (P-106023)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 5/8-11 (66254461068)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 G, 5/8-11 (66254400261)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 7/8 (66254461059)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (66261020634)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66623399151)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 7/8 (66623399212)
- DEWALT 7" x 7/8" 36g type 29 HP flap disc (DW8321)
- Norton Abrasives Flap Discs