Shop All Flap Discs
Norton Abrasives
Flap Disc, 7 In x 60 Grit, 7/8
Mfr # 66254461060
Zoro # G4541573
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type Type 27
- Grade Coarse
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66254461060
- Zoro # G4541573
- UPC # 662544610604
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 7 in |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Diameter x Arbor Hole | 7 in x 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Grit 60, Maximum Operating Speed 8,600 RPM, Color Orange, Features Performance Coated, Trimmable, Resistance Properties Fray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Scuff Pad, 6"x9", Very Fine P360, PK20 (18-111-447)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 60G (11390)
- PFERD Microabrasive Silicate Tube Brush - .135 Dia., 4" OAL (84077)
- NORTON ABRASIVES Cutoff Wheels (66252842000)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (66261183491)
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 2, 2in, Blaze (77696090157)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8 (66623399142)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66623399133)
- NORTON ABRASIVES Flap Disc, Crs, Grit 36, Type 2, 3in, Blfire (77696090180)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399012)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 7/8 in Center Hole, 60 Grit, Mediu (51224)
- Norton Abrasives Flap Discs