Shop All Flap Discs
Norton Abrasives
Flap Disc, 7 In x 60 Grit, 5/8-11
Mfr # 66254461067
Zoro # G4636642
original price:
$22.95
20% off
new price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type Type 27
- Grade Coarse
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254461067
- Zoro # G4636642
- UPC # 662544610673
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Disc Diameter | 7 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Grit 60, Maximum Operating Speed 8,600 RPM, Color Orange, Features Performance Coated, Trimmable, Resistance Properties Fray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Utility Cloth Roll, 1 W x 50 Yd, Aluminum Oxide, 240 Grit (7000118346)
- WEILER Single Spiral Tube Brush, Power, 1"dia. (91036)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4 In Shank, 60G (11156)
- ZORO SELECT Abrasive Cut-Off Wheel, 7" dia. (66252850589)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 5/8-11 (66254461068)
- NORTON ABRASIVES Flap Disc, 6 In x 80 Grit, 7/8 (66623399195)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 6" dia. (66261132136)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66254461178)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 (66623399000)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 7/8 (66623399141)
- NORTON ABRASIVES Flap Disc, Zirconia Alumina, 4 1/2" dia (77696090087)
- Norton Abrasives Flap Discs