Shop All Flap Discs
Norton Abrasives
Flap Disc, 7 In x 40 Grit, 5/8-11
Mfr # 66254461190
Zoro # G4601265
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 29
- Grade Extra Coarse
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254461190
- Zoro # G4601265
- UPC # 662544611908
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 7 in |
Overall Diameter | 7 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P40, Maximum Operating Speed 8,600 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x5/8-11, T27 (37530)
- DIABLO Grinding/Polishing Flap Disc, 4-1/2", 60G (DCX045060N01F)
- NORTON ABRASIVES CutOff Wheel, Metal, 14"x7/64"x1", 4365rpm (07660789405)
- MIRKA Sanding Discs, 5" Grip P320, 50 Discs (9A-232-320)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 5/8-11 (63642536150)
- NORTON ABRASIVES 4-1/2" dia. 7/8" arbor 36 Grit Flap Disc (66623399126)
- NORTON ABRASIVES Arbor Flap Disc, 4-1/2, 36, Extra Coarse (66261183490)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66623399205)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (66254499894)
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 6" dia. (66261132145)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 36 Grit, Flat (62273)
- Norton Abrasives Flap Discs