Shop All Flap Discs
Norton Abrasives
Flap Disc, 7 In x 120 Grit, 7/8
Mfr # 66254461063
Zoro # G4541652
original price:
$20.34
27% off
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type Type 27
- Grade Medium
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66254461063
- Zoro # G4541652
- UPC # 662544610635
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Diameter x Arbor Hole | 7 in x 7/8 in |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Overall Diameter | 7 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Grit 120, Maximum Operating Speed 8,600 RPM, Color Orange, Features Performance Coated, Trimmable, Resistance Properties Fray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Blast Media, Glass Beads, Size E, 50 lb. (521060Z-50)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7100141913)
- NORTON ABRASIVES Vitrified Mounted Point, 1/8 x1/2in, 60G (61463624491)
- BRUSH RESEARCH MANUFACTURING 81A25M Mini Deburring Brush, 2.5mm Diameter., .003SS, .750" Brush Part, 3" Overall Length (81A25M)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 5/8-11 (66623399147)
- NORTON ABRASIVES Flap Disc, 7 In x 36 Grit, 7/8 (66254461180)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 5/8-11 (66623399131)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (66261183491)
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 7/8 (66623399161)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 7/8 (66623399140)
- ZORO SELECT Flap Disc, Type 29, 4" dia., 60 Grit (78072775365)
- Norton Abrasives Flap Discs