Shop All Flap Discs
Norton Abrasives
Flap Disc, 7 In x 120 Grit, 7/8
Mfr # 63642504338
Zoro # G4523303
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type Type 29
- Grade Fine
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 63642504338
- Zoro # G4523303
- UPC # 636425043386
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Details
Abrasive Material | Ceramic |
Disc Type | Type 29 |
Grade | Fine |
Grit | 120 |
Series | Red Heat |
Abrasive Grade | Medium |
Disc Backing Material | Fiberglass |
Backing Weight | Y |
Abrasive Type | Coated |
Max. RPM | 8,600 RPM |
Abrasive Disc Type | Type 29 |
Operating Speed (RPM) | 8600 RPM |
Abrasive Grit | 120 / P120 |
Item | Flap Disc |
Backing Material | Fiberglass |
Color | Red |
Maximum Operating Speed | 8,600 RPM |
Flap Disc Type | Type 29 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Fine, Connector Size 7/8 in, Flap Disc Type Type 29, Overall Diameter 7 in, Series Red Heat, Backing Material Fiberglass, Backing Weight Y, Grit 120, Maximum Operating Speed 8,600 RPM, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 220, 1-1/2" W, 30" L, Aluminum Oxide, 220 Grit, AO/X GP (702430011)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 8 in., Med, AlO (62026)
- FLEX-HONE TOOL BC1212 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC1212)
- BRUSH RESEARCH MANUFACTURING BMC12S06 Mandrel Mounted Brush. 1.250" Diameter, .006SS, .125" Trim, .250" Shank Diameter (BMC12S06)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 3, 2in, Bluefire (77696090166)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (63642501865)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 80, Medium (66261183501)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (66254499894)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 7/8 (66623399065)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (66261183491)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100244822)
- Norton Abrasives Flap Discs