Shop All Flap Discs
Norton Abrasives
Flap Disc, 7 In x 120 Grit, 5/8-11
Mfr # 66623399019
Zoro # G4551933
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 27
- Grade Medium
- Grit P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623399019
- Zoro # G4551933
- UPC # 666233990190
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 7 in |
Connection Size & Type | 5/8"-11 Threaded Hole |
Diameter x Arbor Hole | 7 in x 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Arbor Hole Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Series Gemini R766, Backing Material Cotton, Backing Weight X, Grit P120, Maximum Operating Speed 8,600 RPM, Color Black, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45185)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252801864)
- CONTINENTAL ABRASIVES 4-1/2" x 1/4" x 7/8" Signature T27 Depressed Center Grinding Wheel (A5-10451452)
- DICO 4 In. x 1/2 In. Spiral Sewn Buffing Wheel (7000128)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 5/8-11 (66254461066)
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 3, 2in, Blaze (77696090147)
- NORTON ABRASIVES Flap Disc, Medium, 80 Grit, 6" dia. (66261132125)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 7/8 (66254461177)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 7/8 (66623399140)
- NORTON ABRASIVES Flap Disc, Aluminum Oxide, 4 1/2" dia (77696097541)
- 3M CUBITRON Flap Disc, Cloth, 967A, 40 Grit (7010327065)
- Norton Abrasives Flap Discs