Shop All Flap Discs
Norton Abrasives
Flap Disc, 6 In x 80 Grit, 7/8
Mfr # 66623399154
Zoro # G4592567
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 27
- Grade Coarse
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623399154
- Zoro # G4592567
- UPC # 666233991548
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 6 in |
Diameter x Arbor Hole | 6 in x 7/8 in |
Connector Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Overall Diameter | 6 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 6 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P80, Maximum Operating Speed 10,200 RPM, Color Blue, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Grinding Wheel, T1, 3x3/8x3/8, AO, 24G, Blk (66243522415)
- SCOTCH-BRITE Satin Pleated Buff Wheel, 12inx2inx3/4 in 4A FIN, 5/pk (7010295263)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 5/8-11 (66623399158)
- ARC ABRASIVES Fiber Disc, 7in, Predator, 24G, PK25 (71-077801K)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 7/8 (66623399153)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 7/8 (66623399143)
- NORTON ABRASIVES Flap Disc, Aluminum Oxide, 4 1/2" dia (77696097539)
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 3, 3in, Blaze (77696090152)
- NORTON ABRASIVES Flap Disc, Medium, 80 Grit, 6" dia. (66261132130)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 3in, Bluefire (77696090173)
- PFERD 4-1/2" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Medium Grade (43286)
- Norton Abrasives Flap Discs