Shop All Flap Discs
Norton Abrasives
Flap Disc, 6 In x 80 Grit, 5/8-11
Mfr # 66623399221
Zoro # G4594116
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 27
- Grade Coarse
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623399221
- Zoro # G4594116
- UPC # 666233992217
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 6 in |
Connector Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Overall Diameter | 6 in |
Diameter x Arbor Hole | 6 in x 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 6 in, Series Gemini R766, Backing Material Cotton, Backing Weight X, Coating Coverage Semi-Open, Grit P80, Maximum Operating Speed 10,200 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size (66261023947)
- CLESCO SS-008032-036A Spiral Coated Abrasive Sanding Sleeve (SS-008032-036A)
- CGW ABRASIVES Grinding Whl, 6x1x1, T1, GC60IV, Sg PK (38507)
- UNITED ABRASIVES/SAIT SAIT 28125 Green Silicon Carbide Bench Wheel (Grade GC120) 8" x 1" x 1", 1-Pack (28125)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 5/8-11 (66623399220)
- NORTON ABRASIVES Flap Disc (77696090085)
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 5" dia. (66261132141)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 7/8 (66623399217)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 Grit, 7/8 (66254400256)
- NORTON ABRASIVES Flap Disc, Crs, Grit 36, Type 2, 3in, Blfire (77696090180)
- UNITED ABRASIVES/SAIT SAIT 78106 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 40 Grit, 10-Pack (78106)
- Norton Abrasives Flap Discs